Motion
012R16A5

SYSTEM PLAST
012R16A5

1IN OD SOLID ROD STOCK,NOLU-S,5 FT
MI ITEM #03025175
MFR #012R16A5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
012R16A5

1IN OD SOLID ROD STOCK,NOLU-S,5 FT
MI ITEM #03025175
MFR #012R16A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5 ft
  • Rod Diameter
    1.0000 in
  • Weight
    1.77 lbs

Details

  • Additional Details
    Ideal for machining various types of plastic components including roller end bearings.
  • Manufacturer Catalog
  • Material
    Nolu-S

Overview

Mfr description
012R16A5 1" OD SOLID ROD NOLU-S 5 FT.
  • Low friction
  • Higher speed capability
  • Self lubrication
  • Available in bulk extruded rod form

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought