Motion
012R20A10

SYSTEM PLAST
012R20A10

Solus® Nolu-S Rod Stock - 1.2500 in Diameter, 10 ft Long
MI ITEM #03025176
MFR #012R20A10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
012R20A10

Solus® Nolu-S Rod Stock - 1.2500 in Diameter, 10 ft Long
MI ITEM #03025176
MFR #012R20A10

Mfr description
012R20A10 1-1/4 OD SLD ROD 10FT
  • Low friction
  • Higher speed capability
  • Self lubrication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1-1/4 in
  • Length
    10 ft
  • Overall Length
    10 ft
  • Rod Diameter
    1.2500 in
  • Weight
    6.00 lbs

Details

  • Additional Details
    Ideal for machining various types of plastic components including roller end bearings.
  • Finish
    No Finish
  • Manufacturer Catalog
  • Material
    Nolu-S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)