Motion
012R20A5

SYSTEM PLAST
012R20A5

Solus® Nolu-S Rod Stock - 1.2500 in Diameter, 5 ft Long
MI ITEM #03025177
MFR #012R20A5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
012R20A5

Solus® Nolu-S Rod Stock - 1.2500 in Diameter, 5 ft Long
MI ITEM #03025177
MFR #012R20A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
012R20A5 1-1/4" OD ROD NOLU-S 5 FT.
  • Low friction
  • Higher speed capability
  • Self lubrication
  • Available in bulk extruded rod form

Specifications

  • Rod Diameter
    1.2500 in
  • Overall Length
    5 ft
  • Material
    Nolu-S
  • Manufacturer Catalog
  • Additional Details
    Ideal for machining various types of plastic components including roller end bearings.
  • Diameter
    1-1/4 in
  • Finish
    No Finish
  • Length
    5 ft
  • Weight
    3.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text