Motion
1700-8R1-RMS

SYSTEM PLAST
1700-8R1-RMS

Solus® Idler Roller Chain Sprocket - Polyamide Material, 1.0000 in Bore, 8 Teeth, 3.15 in Hub Diameter
MI ITEM #03025208
MFR #1700-8R1-RMS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
1700-8R1-RMS

Solus® Idler Roller Chain Sprocket - Polyamide Material, 1.0000 in Bore, 8 Teeth, 3.15 in Hub Diameter
MI ITEM #03025208
MFR #1700-8R1-RMS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1700-8R1-RMS IDLER SPKT 8T 1" BORE

Specifications

  • Sprocket Material
    Polyamide
  • Bore Diameter
  • Number Of Teeth
  • Number Of Strands Across
    1
  • Outside Diameter
  • Hub Diameter
    3.15 in
  • Length Through Bore
  • Tooth Width
    0.44 in
  • Weight
    0.60 lbs
  • UPC_NO
    787405204034
  • Product Type
    Idler Roller Chain Sprockets
  • Manufacturer Product Page
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text