Motion
1700-8R1.44-RMS

SYSTEM PLAST
1700-8R1.44-RMS

Solus® Idler Roller Chain Sprocket - Polyamide Material, 1.4375 in Bore, 8 Teeth, 3.15 in Hub Diameter
MI ITEM #03025210
MFR #1700-8R1.44-RMS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
1700-8R1.44-RMS

Solus® Idler Roller Chain Sprocket - Polyamide Material, 1.4375 in Bore, 8 Teeth, 3.15 in Hub Diameter
MI ITEM #03025210
MFR #1700-8R1.44-RMS

Mfr description
1700-8R1.44-RMS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Hub Diameter
    3.15 in
  • Length Through Bore  
    1.7700 in
  • Outside Diameter  
    5.3700 in
  • Tooth Width
    0.44 in
  • Weight
    0.60 lbs

Details

  • Manufacturer Product Page
  • Number Of Strands Across
    1
  • Number Of Teeth  
    8
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Polyamide
  • UPC_NO
    787405204058

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)