Motion
880-10R1.5-DS-SS

SYSTEM PLAST
880-10R1.5-DS-SS

Solus® Split - Split, 10 Teeth, 1.5000 in Bore Dia., 4.85 in Pitch Dia.
Mi Item #03025400
MFR #880-10R1.5-DS-SS
Price$180.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
880-10R1.5-DS-SS

Solus® Split - Split, 10 Teeth, 1.5000 in Bore Dia., 4.85 in Pitch Dia.
Mi Item #03025400
MFR #880-10R1.5-DS-SS

Mfr description
880-10R1.50-DS-SS TWO PIECE MOLDED SPKTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.01/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Length Through Bore
    2.3 in
  • Maximum Bore
    1-1/2 in
  • Pitch Diameter  
    4.85 in
  • Weight
    0.67 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Hub Material
    Polyamide
  • Includes
    Set Screws
  • Manufacturer Product Page
  • Number Of Teeth  
    10
  • Sprocket Type
    Split
  • UPC_NO
    787405195073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)