Motion
880-12R1.5-RS

SYSTEM PLAST
880-12R1.5-RS

Solus® Idler Roller Chain Sprocket - Polyamide Material, 1.5000 in Bore, 12 Teeth
Mi Item #03025428
MFR #880-12R1.5-RS
Price$171.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
880-12R1.5-RS

Solus® Idler Roller Chain Sprocket - Polyamide Material, 1.5000 in Bore, 12 Teeth
Mi Item #03025428
MFR #880-12R1.5-RS

Mfr description
880-12R1.5-RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.75/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Length Through Bore  
    2.3000 in
  • Outside Diameter  
    5.8000 in
  • Tooth Width
    0.63 in
  • Weight
    0.81 lbs

Details

  • CAD Drawing
  • Chain Number & Pitch
    880 / 1-1/2 in
  • Hub Type
    A
  • Manufacturer Product Page
  • Material
    Polyamide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Polyamide
  • UPC_NO
    787405201941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)