Motion
882-10R1.5-RS

SYSTEM PLAST
882-10R1.5-RS

Solus® Idler Roller Chain Sprocket - Polyamide Material, 1.5000 in Bore, 10 Teeth
Mi Item #03025523
MFR #882-10R1.5-RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
882-10R1.5-RS

Solus® Idler Roller Chain Sprocket - Polyamide Material, 1.5000 in Bore, 10 Teeth
Mi Item #03025523
MFR #882-10R1.5-RS

Mfr description
882-10R1.5-RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Length Through Bore  
    2.3000 in
  • Outside Diameter  
    4.9200 in
  • Tooth Width
    0.87 in
  • Weight
    0.77 lbs

Details

  • Manufacturer Product Page
  • Number Of Strands Across
    1
  • Number Of Teeth  
    10
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Polyamide
  • UPC_NO
    787405195202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)