Motion
882-12R1.5-DS-SS

SYSTEM PLAST
882-12R1.5-DS-SS

32117 TWO PIECE MOLDED SPROCKETS
Mi Item #03025545
MFR #882-12R1.5-DS-SS
Price$145.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
882-12R1.5-DS-SS

32117 TWO PIECE MOLDED SPROCKETS
Mi Item #03025545
MFR #882-12R1.5-DS-SS

Mfr description
882-12R1.5-DS-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.26/each

Specifications

Dimensions

  • Length Through Bore
    2.3 in
  • Maximum Bore
    1-1/2 in
  • Pitch Diameter  
    5.8 in
  • Weight
    0.86 lbs

Details

  • CAD Drawing
  • Hub Material
    Polyamide
  • Includes
    Set Screws
  • Manufacturer Product Page
  • Number Of Teeth  
    12
  • Sprocket Type
    Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)