Motion
BPS12-22

SYSTEM PLAST
BPS12-22

Standard Stock Roller - 1.900 in Diameter, 21.750 in Width, .5000 in Round Shaft, High Impact PVC Roller, With Nyla-Ride Sleeve Bearings, Roller - Without Shaft
MI ITEM #03025667
MFR #BPS12-22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
BPS12-22

Standard Stock Roller - 1.900 in Diameter, 21.750 in Width, .5000 in Round Shaft, High Impact PVC Roller, With Nyla-Ride Sleeve Bearings, Roller - Without Shaft
MI ITEM #03025667
MFR #BPS12-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BPS1222 1.9 PVC ROLLER 1/2 BRG22 BF
  • PVC Rollers
  • Popular Replacement Sizes
  • Readily Available Inventory
  • Easy Ordering and Re-ordering

Specifications

  • Roller Style
    Roller - Without Shaft
  • Roller Width
    21.750 in
  • Shaft Type
    .5000 Round Shaft
  • Type Of Bearing
    Nyla-Ride Sleeve Bearings
  • Width Between The Frames
    22.000 in
  • Roller Diameter
    1.900 in
  • Roller Material
    High Impact PVC
  • Series
    BPS12
  • Bearing Material
    Lubricated Nylon
  • End Plug Material
    ABS Plastic
  • Manufacturer Catalog
  • Bore Size
    1/2 in
  • Material Specification
    PVC
  • Weight
    1.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text