Motion
VG-SSF-NS-12

SYSTEM PLAST
VG-SSF-NS-12

Chain Guide Rail - #60 Roller Chain - Self Lubricating Guide, Gray, UHMW Nolus-S Insert, Stainless Steel Channel, 0.46 in Wear Surface Width, 12.00 ft Overall Length
Mi Item #03029103
MFR #VG-SSF-NS-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSF-NS-12

Chain Guide Rail - #60 Roller Chain - Self Lubricating Guide, Gray, UHMW Nolus-S Insert, Stainless Steel Channel, 0.46 in Wear Surface Width, 12.00 ft Overall Length
Mi Item #03029103
MFR #VG-SSF-NS-12

Mfr description
VGSSFNS12 GUIDE RAIL SS FLAT NOLU-S 12'
  • Ram extruded ultra low friction dry lubricated UHMW-PE (NS) with 304 stainless steel sheath. Nolu-S is a proprietary blend of UHMW-PE and solid lubricants. Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Extends life of mating surfaces Reduces energy and water consumption Reduces conveyed product scratches and damages High wear resistance and impact strength Minimizes product pulsation on conveyors FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.67
  • Length
    144
  • Minimum Bend Radius
    3
  • Wear Surface Width
    0.46 in
  • Width
    0.67

Details

  • CAD Drawing
  • Color
    Grey
  • Density UHMW
    0.034 lb/in³
  • Dynamic Coefficient Of Friction
    0.09
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-SSF-NS-12
  • Manufacturer Upc Number
    787405517523
  • Material
    Nolu-S
  • Max Continuous Service Temperature
    180 °F
  • Maximum Temperature
    140
  • Product Line
    Guide Products
  • Product Types
    Conical Guides
  • Rail Color
    Gray
  • Rail Material
    UHMW Nolus-S
  • Rail Type
    #60 Roller Chain - Self Lubricating
  • Sheath Channel Material
    Stainless Steel
  • Sheath Material
    Stainless Steel
  • Steel Gauge
    14 ga
  • Steel Tensile Strength
    70000 psi
  • Uhmw Tensile Strength
    4,000 - 5,500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)