Motion
VG-SSLTS-1.0X.38-10

SYSTEM PLAST
VG-SSLTS-1.0X.38-10

Solus® Tee Guide Rail - Ell - Solid Rail, Natural White, UHMW Insert, Stainless Steel Channel, 1.00 in Wear Surface Width, 120 in Overall Length
Mi Item #03029128
MFR #VG-SSLTS-1.0X.38-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSLTS-1.0X.38-10

Solus® Tee Guide Rail - Ell - Solid Rail, Natural White, UHMW Insert, Stainless Steel Channel, 1.00 in Wear Surface Width, 120 in Overall Length
Mi Item #03029128
MFR #VG-SSLTS-1.0X.38-10

Mfr description
VG-SSLTS-1.0X.38-10 RAIL,GDE,SS,SLD,
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material. 304 stainless steel sheath.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.21 in
  • Length
    120 in
  • Minimum Bend Radius
    6
  • Sheath Thickness (in)
    0.078 in
  • Wear Surface Width
    1.00 in
  • Width
    1.25 in

Details

  • CAD Drawing
  • Color
    White
  • Density Stainless Steel
    0.283 lb/in³
  • Density UHMW
    0.034 lb/in³
  • Dynamic Coefficient Of Friction
    0.09
  • FDA Accepted
    Yes
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-SSLTS-1.0X.38-10
  • Manufacturer Upc Number
    787405473652
  • Material
    UHMW-PE
  • Max Continuous Service Temperature
    180 °F
  • Product Line
    Guide Products
  • Product Types
    Guide RAILs
  • Rail Color
    Natural White
  • Rail Material
    UHMW
  • Rail Type
    Solid
  • Sheath Channel Material
    Stainless Steel
  • Sheath Material
    Stainless Steel
  • Steel Gauge
    14 ga
  • Steel Tensile Strength
    70000 psi
  • Style
    Ell Tee Guide Rail
  • Uhmw Tensile Strength
    4,000 - 5,500 psi
  • UPC_NO
    787405473652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)