Motion
VG-SST-.75-NS-20

SYSTEM PLAST
VG-SST-.75-NS-20

Solus® Flat Top Conveyor Chain or Modular Plastic Belting Guide Rail - Tee, 0.7500 in Width, 20 ft Length, UHMWPE Insert Material, Gray Color
Mi Item #03029223
MFR #VG-SST-.75-NS-20
Price$21.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SST-.75-NS-20

Solus® Flat Top Conveyor Chain or Modular Plastic Belting Guide Rail - Tee, 0.7500 in Width, 20 ft Length, UHMWPE Insert Material, Gray Color
Mi Item #03029223
MFR #VG-SST-.75-NS-20

Mfr description
VGSST75NS20 GUIDE RAILSS TEE .75 20'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.37/ft

Specifications

Dimensions

  • Height
    0.8300 in
  • Length
    20 ft
  • Minimum Bend Radius
    4
  • Sheath Thickness (in)
    0.0780 in
  • Weight
    10.40 lbs
  • Width
    0.7500 in

Details

  • CAD Drawing
  • Color
    Gray
  • Insert Material
    UHMWPE
  • Manufacturer Product Page
  • Material
    Nolu-S
  • Maximum Temperature
    140 °F, 60 °C
  • Rail Type
    Tee
  • Sheath Material
    Stainless Steel
  • Steel Gauge
    14 ga
  • UPC_NO
    787405520820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)