Motion
VG-SSWF-NS-8

SYSTEM PLAST
VG-SSWF-NS-8

Flat Top Conveyor Chain & Modular Plastic Belting Guide Rail - 1.0000 in Width, 8 ft Length, Grey Color
Mi Item #03029257
MFR #VG-SSWF-NS-8
Price$22.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SSWF-NS-8

Flat Top Conveyor Chain & Modular Plastic Belting Guide Rail - 1.0000 in Width, 8 ft Length, Grey Color
Mi Item #03029257
MFR #VG-SSWF-NS-8

Mfr description
VG-SSWF-NS-8 GUIDE RAILSS WIDE FLAT 8'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.65/each

Specifications

Dimensions

  • Height
    0.6900 in
  • Length
    8 ft
  • Minimum Bend Radius
    4
  • Sheath Thickness (in)
    0.0780 in
  • Width
    1.0000 in

Details

  • Color
    Grey
  • Material
    Nolu-S
  • Maximum Temperature
    140 °F, 60 °C
  • Sheath Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)