Motion
NNTR110X260X115-2ZL

INA (SCHAEFFLER)
NNTR110X260X115-2ZL

Crowned Yoke Roller - 260 mm Roller Diameter, 110 mm Bore, 113 mm Roller Width, Shielded
Mi Item #03029477
MFR #NNTR110X260X115-2ZL
Price$22,825.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NNTR110X260X115-2ZL

Crowned Yoke Roller - 260 mm Roller Diameter, 110 mm Bore, 113 mm Roller Width, Shielded
Mi Item #03029477
MFR #NNTR110X260X115-2ZL

Mfr description
NNTR110X260X115-2ZL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,825.93/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Roller Diameter  
    260 mm
  • Roller Width  
    113 mm
  • Weight
    93.98 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Shielded
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Operating Temperature
    248 °F
  • Max Rpm
    300 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    151000 lbf
  • Radial Static Load Capacity
    229000 lbf
  • Roller Shape
    Crowned
  • Series
    NNTR
  • UPC_NO
    4012802174465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)