Motion
TLA1210ZOH
Needle Roller Bearing - 12 mm Bore, 16 mm OD, 10 mm Width, Open
MI ITEM #03029597
MFR #TLA1210ZOH
List Price$11.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 12 mm Bore, 16 mm OD, 10 mm Width, Open
MI ITEM #03029597
MFR #TLA1210ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.64/each for your price

Overview

Mfr description
TLA 1210 ZOH BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel
  • With Oil Hole

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    4350 N
  • Static Load Capacity
    5810 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Max Rpm
    35000 rpm
  • Series
    TLA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA1210ZOH
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.01 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TLA1210ZOH Needle Roller Bearing with an open closure type features a 12 mm bore diameter, 16 mm outside diameter, 10 mm overall width, and a weight of 0.01 lb, making it suitable for compact gear assemblies, electric motors, and light industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text