Motion
ROL-PLT 567 LIP3 L115MM HP

REXNORD INC
ROL-PLT 567 LIP3 L115MM HP

567-687382 Rexnord 567 Series Roller Transfer Plate
MI ITEM #03029676
MFR #ROL-PLT 567 LIP3 L115MM HP
Price$54.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ROL-PLT 567 LIP3 L115MM HP

567-687382 Rexnord 567 Series Roller Transfer Plate
MI ITEM #03029676
MFR #ROL-PLT 567 LIP3 L115MM HP

Mfr description
567-687382 TRAN PLT LBP L4.5 W/NOSE
  • End Transfer Module with Lip - 3 axle
  • 4.53 Inches Total Width
  • 3.82 Inches Roller Width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.47/each

Specifications

Dimensions

  • Length
    12 in
  • Plate Length
    4.53 in
  • Plate Width
    2.06 in
  • Weight
    0.33 lbs
  • Width
    12 in

Details

  • Additional Details
    ROL-PLT 567 LIP3 L115MM HP
  • Country of Origin
    Italy
  • Material
    POM (Roller), Stainless Steel (Shaft)
  • UPC_NO
    793699621402

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)