Motion
502216
502216
Mi Item #03029759
MFR #502216
Price$421.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
502216
Mi Item #03029759
MFR #502216

Mfr description
502216 2E-38NY PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.55/each

Specifications

Dimensions

  • Cord Length
    12 ft
  • Max ft of Head
    12 ft

Details

  • Discharge
    1/4 in MNPT
  • Frequency
    50/60 Hz
  • Full Load Amps
    0.9/0.7
  • Horsepower
    1/40 hp
  • Impeller Material
    Nylon
  • Intake
    3/8 in FNPT
  • Maximum Flow Rate
    5 gpm
  • O Ring Material
    Nitrile
  • Phase
    1
  • Pump Body Material
    Epoxy Coated Cast Aluminum
  • Seal
    Nitrile
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Direct Drive Submersible or In-Line
  • Voltage
    230 V
  • Wetted Materials
    Nylon Impeller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)