Motion
KML36

SKF
KML36

KML Series Bearing Lock Nut - M180x3 Thread Size, 210 mm OD, 200 mm Face Dia., 27 mm Width, Steel Material
MI ITEM #03030020
MFR #KML36
Price$1,020.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KML36

KML Series Bearing Lock Nut - M180x3 Thread Size, 210 mm OD, 200 mm Face Dia., 27 mm Width, Steel Material
MI ITEM #03030020
MFR #KML36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,020.45/each

Specifications

Dimensions

  • Axial Load
    450 kN;101 164 lbf
  • Bore Diameter
    180 mm
  • Face Diameter  
    200 mm
  • Outside Diameter  
    210 mm
  • Overall Width
    27 mm
  • Slot Depth
    5 mm
  • Slot Width
    16 mm
  • Thread Size  
    M180x3
  • Weight
    4.05 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    MBL36
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571147963
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KML
  • UPC_NO
    7316571147963

Overview

Mfr description
KML36 LOCK NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought