Motion
HRW35CA1SSC1+280LH

THK AMERICA INC
HRW35CA1SSC1+280LH

Standard Ball Assembly Slide - Rail Size: 35 mm, 280 mm Long
Mi Item #03030024
MFR #HRW35CA1SSC1+280LH
Price$790.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW35CA1SSC1+280LH

Standard Ball Assembly Slide - Rail Size: 35 mm, 280 mm Long
Mi Item #03030024
MFR #HRW35CA1SSC1+280LH

Mfr description
HRW35CA1SSC1+280LH LM GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$790.33/each

Specifications

Dimensions

  • Length
    280 mm
  • Rail Size
    35 mm
  • Weight
    3.086 lbs, 1.4 kg

Details

  • Moment Capacity
    0.559 kNm to 3.03
  • OAL
    106.60 mm
  • Radial Static Load Capacity
    48.6 kN, 10925.7 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    CA-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)