Motion
ETP-E30

ZERO MAX
ETP-E30

Keyless Bushing - ETP-EXPRESS Series, 30 mm ID, 36 mm OD
Mi Item #03030130
MFR #ETP-E30
Price$294.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E30

Keyless Bushing - ETP-EXPRESS Series, 30 mm ID, 36 mm OD
Mi Item #03030130
MFR #ETP-E30

Mfr description
ETP-E30 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.98/each

Specifications

Dimensions

  • Bolt Size
    M10
  • Bore Diameter
    30 mm
  • Hub Contact Pressure
    20595 psi
  • Outside Diameter  
    36 mm
  • Overall Length
    54 mm
  • Screw Size
    M10
  • Weight
    0.77 lbs

Details

  • Flange Type
    Flanged
  • Series
    ETP-EXPRESS
  • Transmissible Axial Force
    4721 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)