Motion
7508-DLG

BOSTON GEAR
7508-DLG

Radial & Deep Groove Ball Bearing - Straight Bore
Mi Item #03030497
MFR #7508-DLG
Price$175.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
7508-DLG

Radial & Deep Groove Ball Bearing - Straight Bore
Mi Item #03030497
MFR #7508-DLG

Mfr description
7508-DLG SING GRD BRG SNAP RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.98/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    0.6250 in

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)