Motion
PCR-3/4
0.7500 in Roller Dia, 0.5625 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length
MI ITEM #03030891
MFR #PCR-3/4
Price$73.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.7500 in Roller Dia, 0.5625 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length
MI ITEM #03030891
MFR #PCR-3/4

Mfr description
PCR-3/4 LOAD RUNNER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.39/each

Specifications

Dimensions

  • Roller Diameter  
    0.7500 in
  • Roller Width  
    0.5625 in
  • Stud Diameter  
    0.3750 in
  • Stud Length  
    0.8750 in
  • Thread Length
    0.3750 in
  • Thread Size
    3/8-24

Details

  • Manufacturer Catalog Number
    0009696300
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)