1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
VW2
BRG DB BALL V GDEWHL STL SHLD SZ2
MI ITEM #
03030897
MFR #
VW2
Your Price
$54.74
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Cam Followers
PACIFIC BEARING COMPANY VW2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
VW2
BRG DB BALL V GDEWHL STL SHLD SZ2
MI ITEM #
03030897
MFR #
VW2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$54.74
/each
(List
$62.95
)
Qty
Add to Cart
Overview
Mfr description
VW2 #2 V-GUIDE WHEEL
Specifications
Weight
0.09 lbs
Material
Steel
Outside Diameter
30 mm
Overall Width
0.4400 in
Product Type
V-Groove Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data