Motion
CJDR415

TIMKEN
CJDR415

4.9375 in Compatible Bore, 9.0625 in OD, Urethane Material
Mi Item #03030982
MFR #CJDR415
Price$176.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJDR415

4.9375 in Compatible Bore, 9.0625 in OD, Urethane Material
Mi Item #03030982
MFR #CJDR415

Mfr description
CJDR415 OPEN END COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.45/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Compatible Bore Diameter  
    4.9375 in
  • Outside Diameter  
    9.0625 in
  • Overall Width
    2.2400 in
  • Shaft Size
    4.9375 in
  • Width
    2.2400 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)