Motion
QMTF12-203

TIMKEN
QMTF12-203

Center Pull & Side Mount Take-up Frame - Center Pull, 12.0000 in Travel, 29.5000 in Length, 4.0000 in Width, 8.6600 in Height
Mi Item #03031003
MFR #QMTF12-203
Price$1,535.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMTF12-203

Center Pull & Side Mount Take-up Frame - Center Pull, 12.0000 in Travel, 29.5000 in Length, 4.0000 in Width, 8.6600 in Height
Mi Item #03031003
MFR #QMTF12-203

Mfr description
QMTF12-203
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,535.68/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Overall Height  
    8.6600 in
  • Overall Length  
    29.5000 in
  • Overall Width
    4.0000 in
  • Travel  
    12.0000 in
  • Weight
    65 lbs

Details

  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    QMTF12-203
  • Manufacturer Upc Number
    883450099790
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450099790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)