Motion
QMTF12-207

TIMKEN
QMTF12-207

Take-Up Frame - Center Pull, 12.0000 in Travel, 30.5000 in Length, 4.0000 in Width, 9.1900 in Height
MI ITEM #03031004
MFR #QMTF12-207
Price$1,593.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMTF12-207

Take-Up Frame - Center Pull, 12.0000 in Travel, 30.5000 in Length, 4.0000 in Width, 9.1900 in Height
MI ITEM #03031004
MFR #QMTF12-207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,593.73/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    28.5000 in
  • Overall Height  
    9.1900 in
  • Overall Length  
    30.5000 in
  • Travel  
    12.0000 in
  • Weight
    71 lbs

Details

  • Frame Material
    Cast Iron
  • Frame Type
    Center Pull
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    QMTF12-207
  • Manufacturer Upc Number
    883450099806
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    QMTF
  • UPC_NO
    883450099806

Overview

Mfr description
QMTF12-207

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought