Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® VHS50-06-R Pneumatic Relief Valve, +1.5MPa Proof Press., 2-Way Flow, 3 Ports, 2 Positions, Spool Valve, 134mm Long
MI ITEM #03031019
MFR #VHS50-06-R

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
VHS50-06-R PORT LOCK OUT

Specifications

  • Manual Operation Type
    Lever
  • Standards Met
    JIS, OSHA
  • Knob Color
    Red (Handle)
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Overall Width
    54 mm
  • Overall Height
    90 mm
  • Flow Coefficient Cv Flow Factor Kv
    2.85 (Out to Exhaust) Cv, 4.44 (In to Out) Cv
  • Seal Material
    Nitrile
  • Body Material
    Aluminum
  • Overall Length
    134 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text