Motion
2663037

MORSE
2663037

Mechanical Clutch - MZEU Series, 25 mm Bore Diameter
MI ITEM #03031028
MFR #2663037
List Price$5,696.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
2663037

Mechanical Clutch - MZEU Series, 25 mm Bore Diameter
MI ITEM #03031028
MFR #2663037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,696.45/each for your price

Overview

Mfr description
MZEU 25-CLUTCH

Specifications

  • Series
    MZEU
  • Bore Diameter
    25 mm
  • Bore Size
    0.9884 in, 25 mm
  • Drag Torque
    0.2413395 lbs, 0.33 N-m
  • Manufacturer Upc Number
    662288930099
  • Weight
    4.30 lbs
  • Max Rpm
    1600 rpm
  • Maximum Speed
    1600 rpm
  • Model Type
    MZEU 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought