Motion
02-171852
02-171852
MI ITEM #03031207
MFR #02-171852
Price$418.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-171852
MI ITEM #03031207
MFR #02-171852

Mfr description
SV1 10 C 6T 24DW VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.44/each

Specifications

Dimensions

  • Overall Height
    88.8 mm
  • Overall Length
    46 mm
  • Overall Width
    38.9 mm
  • Port Size
    SAE 6 (9/16–18 UNF)

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Aluminum
  • Maximum Operating Pressure
    +3000 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    Maximum of +3000 (Fluid) psi
  • Operating Temperature Range
    -40 to +248 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)