Overview
Mfr description
K1156-06X100 3/8" BLUE PVC HOSE
- Economical, flexible and lightweight. Excellent abrasion resistance. U. V. and weather resistant. Non-marking pin-pricked cover. Silicone-free core and cover. Complies with RMA's Class B designation for medium/ high oil resistance. One piece lengths. Phthalate Free!
Specifications
- Product TypesSeries K1156 General Purpose PVC Air and Water Hose
- Nominal Hose Inner Diameter
- Working Pressure300 psi
- Additional DetailsA General Purpose PVC Air and Water Hose for in Plant and Outdoor Applications in Temperate Climate Conditions.
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialPVC compound
- ColorBlue
- Typical ApplicationsTransfer of air, water and mild water soluble chemicals., Ideal for in-plant applications that require an economical general purpose hose., Excellent air supply line for pneumatic tools and paint spray systems.
- Manufacturer Upc Number822353042021
- UPC_NO822353042021
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data