Motion
TLS553-GY
Roof Leak Diverter - 10 ft Length, 5 ft Width, Tarp Shape, Polyester/PVC Material, Gray Color
Mi Item #03031391
MFR #TLS553-GY
Price$214.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof Leak Diverter - 10 ft Length, 5 ft Width, Tarp Shape, Polyester/PVC Material, Gray Color
Mi Item #03031391
MFR #TLS553-GY

Mfr description
TLS553-GY GRAY LEAK DVTR ROOFS10X5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.63/each

Specifications

Dimensions

  • Length
    10 ft
  • Thickness
    16 mil
  • Width
    5 ft

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Gray
  • Installation Method
    Hanging Strap
  • Material
    Polyester/PVC
  • Product Type
    Leak Diverters
  • Shape
    Tarp
  • Type
    Roof Leak Diverter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)