Motion
TLS561-TR
Roof Leak Diverter - 15 ft Length, 16 ft Width, Tarp Shape, Nylon Material, Transparent Color
Mi Item #03031395
MFR #TLS561-TR
Price$485.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof Leak Diverter - 15 ft Length, 16 ft Width, Tarp Shape, Nylon Material, Transparent Color
Mi Item #03031395
MFR #TLS561-TR

Mfr description
TLS561 LEAK DIVERTER FOR ROOFS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$485.05/each

Specifications

Dimensions

  • Length
    15 ft
  • Thickness
    16 mil
  • Width
    16 ft

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Transparent
  • Installation Method
    Hanging Strap
  • Material
    Nylon
  • Product Type
    Leak Diverters
  • Shape
    Tarp
  • Type
    Roof Leak Diverter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)