Motion
M9004-12

DUFF-NORTON
M9004-12

Screw Jack - Mechanical Actuator - 9000 Series, Flange/Base Mount, 12 in Stroke Length, 5 ton Load Capacity
MI ITEM #03031458
MFR #M9004-12
List Price$3,225.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
M9004-12

Screw Jack - Mechanical Actuator - 9000 Series, Flange/Base Mount, 12 in Stroke Length, 5 ton Load Capacity
MI ITEM #03031458
MFR #M9004-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,225.44/each for your price

Overview

Mfr description
M9004-12 JACK
  • Precise positioning within thousandths of one inch
  • Self-locking models featuring higher gear ratios are inherently load holding
  • Uniform lifting speeds
  • Anti-backlash models available for ¼ to 150 Ton capacities
  • Stainless steel and metric models available for most capacities

Specifications

  • Screw Drive Type
    Screw Jack
  • Stroke
    12 in
  • End Type
    Top Plate
  • Lead Lifting Screw Diameter
    1-1/2 in x .375 in in
  • Mounting
    Flange/Base
  • Load Capacity
    5 ton
  • Series
    9000
  • Length
    19.5 in
  • Width
    9 in
  • Height
    8 in
  • Configuration
    Inverted Translating
  • Body Material
    Ductile Iron
  • Harmonization Code
    8483.40.9000
  • ECCN
    EAR99
  • Weight
    45 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought