Motion
6802
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 24 mm OD, 5 mm Width, Open, Without Snap Ring
MI ITEM #03031492
MFR #6802
Your Price$52.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 24 mm OD, 5 mm Width, Open, Without Snap Ring
MI ITEM #03031492
MFR #6802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.43/each(List $72.36)

Overview

Mfr description
6802 DEEP GROOVE RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6802BNLS
  • Manufacturer Upc Number
    4991893801828
  • UPC_NO
    4991893801828
  • Weight
    0.02 lbs
  • Description
    6802 DEEP GROOVE RADIAL BALL BEARING
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.44
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6802BNLS is a radial deep groove ball bearing with a 15 mm bore, straight bore, open type, 24 mm outside diameter, and 5 mm width, ideal for precision instruments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text