Motion
A2050SSOL

TSUBAKI (UST)
A2050SSOL

A2050SSOL
MI ITEM #03031503
MFR #A2050SSOL
List Price$54.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2050SSOL

A2050SSOL
MI ITEM #03031503
MFR #A2050SSOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.04/each for your price

Overview

Mfr description
A2050SS "304" OFFSET LINK

Specifications

  • Number Of Strands Across
    1
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Series
    50
  • Standards Met
    ASME B29
  • Weight
    0.05 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Plate Thickness
    0.094 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text