Motion
LFR-1/8-D-MINI

FESTO CORPORATION
LFR-1/8-D-MINI

159630 LFR-1/8-D-MINI FILTER REGULATOR
Mi Item #03031519
MFR #LFR-1/8-D-MINI
Price$181.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/8-D-MINI

159630 LFR-1/8-D-MINI FILTER REGULATOR
Mi Item #03031519
MFR #LFR-1/8-D-MINI

Mfr description
159630 LFR-1/8-D-MINI FILTER REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.49/each

Specifications

Dimensions

  • Weight
    1.014 lbs

Details

  • Accessories
    Mounting bracket, Threaded bolt, Regulator lock, Hex nut
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    26.49 scfm
  • Body Material
    Die-cast zinc
  • Fluid Comp
    Compressed Air, Inert Gas
  • Material
    Die-cast zinc
  • Maximum Air Flow
    26.49 scfm
  • Maximum Operating Pressure
    16 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS Compliant, VDMA24364-B1, B2-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)