Motion
NS8500-24T 25MM 1KW PA

REXNORD INC
NS8500-24T 25MM 1KW PA

Flat Top Conveyor Chain Sprocket - 24 Teeth, 25 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #03031667
MFR #NS8500-24T 25MM 1KW PA
Your Price$166.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-24T 25MM 1KW PA

Flat Top Conveyor Chain Sprocket - 24 Teeth, 25 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #03031667
MFR #NS8500-24T 25MM 1KW PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$166.43/each(List $191.40)

Overview

Mfr description
614-188-25 NS8500-24T 25MM KW
  • 8500 Series Molded Split Sprocket with 24Teeth and a 25mm Round Shaft-ready Bore with 1 Keyway and No Setscrews in PA material

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    25 mm
  • Pitch Diameter
  • Number Of Teeth
  • Number Of Strands Across
    2
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Length Through Bore
    39 mm
  • Sprocket Material
    PA
  • Outside Diameter
    148.3 mm
  • Weight
    0.52 kg
  • UPC_NO
    793699417876
  • Chain Number
    NS8500
  • Hub Type
    Wide
  • Pitch
    147.32 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text