Motion
EP420-005N
Industrial Filter Element - EP420, 5 μm, Cotton
Mi Item #03031671
MFR #EP420-005N
Price$35.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - EP420, 5 μm, Cotton
Mi Item #03031671
MFR #EP420-005N

Mfr description
EP420-005N FILTER ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.81/each

Specifications

Dimensions

  • Weight
    0.36 lbs

Details

  • Country of Origin
    JP
  • Element Material
    Cotton
  • Filter Rating
    5 μm
  • Filter Type
    Industrial Filter
  • Seal Material
    N (NBR)
  • Series
    E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)