Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- BearingsSlide Bearing
- Bracket 1Basic
- Cylinder StyleGuided
- Cylinder SuffixXC13
- Guide TypeSlide Bearing
- Mounting TypeBasic
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesMGG
- TypeGuide Cylinder