Motion
NS8500-24T 2-1/2IN S PA

REXNORD INC
NS8500-24T 2-1/2IN S PA

"Rexnord NS8500 Series Molded Split Sprockets"
MI ITEM #03033260
MFR #NS8500-24T 2-1/2IN S PA
Price$118.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-24T 2-1/2IN S PA

"Rexnord NS8500 Series Molded Split Sprockets"
MI ITEM #03033260
MFR #NS8500-24T 2-1/2IN S PA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$118.80/each

Specifications

Dimensions

  • Bore Diameter
    2 1/2 in
  • Length Through Bore
    39 mm
  • Outside Diameter
    148.3 mm
  • Pitch
    5.8 in
  • Pitch Diameter  
    5.7990 in
  • Weight
    0.68 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS8500
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Material
    Thermoplastic
  • Number Of Strands Across
    2
  • Number Of Teeth  
    24
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699408942

Overview

Mfr description
614-187-3 NS8500-24T 2-1/2 SQ
  • 8500 Series Molded Split Sprocket with 24Teeth and a 2-1/2in Square Shaft-ready Bore in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought