Motion
1050T HUB 2.1250 NON-STK 1/2 X 1/8 KW

FALK
1050T HUB 2.1250 NON-STK 1/2 X 1/8 KW

Grid Coupling Hub - 1050T Coupling Size Code, Finished w/ Keyway Bore, 2.1250 in Bore Diameter
MI ITEM #03033277
MFR #1050T HUB 2.1250 NON-STK 1/2 X 1/8 KW
Price$178.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T HUB 2.1250 NON-STK 1/2 X 1/8 KW

Grid Coupling Hub - 1050T Coupling Size Code, Finished w/ Keyway Bore, 2.1250 in Bore Diameter
MI ITEM #03033277
MFR #1050T HUB 2.1250 NON-STK 1/2 X 1/8 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$178.00/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Coupling Size
    1050
  • Coupling Size Code
    1050T
  • Keyway Size
    1/2 x 1/8 in
  • Outside Diameter
    2.6200 in
  • Overall Length
    4.0000 in
  • Weight
    1.95 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    6.11 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934147326
  • Product Type
    Grid Coupling Hubs
  • Series
    T10, T20
  • Torque Capacity
    3850 in
  • UPC_NO
    782934147326

Overview

Mfr description
1050T HUB 2.1250 NON-STK 1/2 X 1/8 KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought