Motion
2X200 BG SLIM HOLE ROTARY 5000

GATES RUBBER CO
2X200 BG SLIM HOLE ROTARY 5000

Black Gold® Slim Hole Rotary Industrial Hose - 2 in Inner Diameter, 344.7 Working Pressure, Oilfield Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 200 ft Length
Mi Item #03033284
MFR #2X200 BG SLIM HOLE ROTARY 5000
Price$222.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X200 BG SLIM HOLE ROTARY 5000

Black Gold® Slim Hole Rotary Industrial Hose - 2 in Inner Diameter, 344.7 Working Pressure, Oilfield Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 200 ft Length
Mi Item #03033284
MFR #2X200 BG SLIM HOLE ROTARY 5000

Mfr description
2 BLACK GOLD SLIM HOLE ROTARY 5000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.55/ft

Specifications

Dimensions

  • Hose Weight
    4.72 lbs per ft
  • Length
    200 ft
  • Minimum Bend Radius
    25.0 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.80 in
  • Weight
    4.72 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Rotary applications on work over rigs and slim hole or seismograph rigs designed to operate at a maximum of 1,500 to 5,000 PSI rated working pressure depending on size. Applications on small or medium–size drilling rigs used for water well operations, water well core drill, blast or shot hole operations. For normal mud applications on small to medium–sized rigs where flexible connections are needed for pressure lines conveying mud.
  • Harmonization Code
    4009.21.0000
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    Braided High Tensile Steel Wire
  • Hose Type
    Oilfield Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 180 °F
  • Reinforcement Material
    6-spiral, wire
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075192572
  • Working Pressure
    344.7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)