Motion
PAN DIVIDER OIL DRUM

LUBRIPLATE LUBRICANTS CO
PAN DIVIDER OIL DRUM

Pan Divider Oil Lubricant - Yes, 55 gal, Drum, Transparent Color
MI ITEM #03033304
MFR #PAN DIVIDER OIL DRUM
Price$2,163.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
PAN DIVIDER OIL DRUM

Pan Divider Oil Lubricant - Yes, 55 gal, Drum, Transparent Color
MI ITEM #03033304
MFR #PAN DIVIDER OIL DRUM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,163.05/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    15
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Application
    Pan Divider Oil
  • Base Type
    USP White Mineral Oil
  • Certification
    NSF 3H, NSF H1
  • Color
    Transparent
  • Composition
    USP White, Mineral-Oil Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •NSF H1 and 3H Registered
  • Flammability
    Non-Flammable
  • Flash Point
    190°C/375 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215474714
  • NSF Rating
    H1
  • Pour Point
    -12°C/10 °F
  • Product Types
    Pan Divider Oil
  • Regulations
    FDA Regulation 21 C.F.R. 172.878
  • Type
    Lubricant
  • UPC_NO
    089215474714
  • Viscosity
    16

Overview

Mfr description
L0747-062 PAN DIVIDER OIL
  • NSF H1 and 3H Registered

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought