Motion
AR20K-N01E-X2140B

SMC CORP OF AMERICA
AR20K-N01E-X2140B

Standard Air Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight, 7.30 to 123 psi
Mi Item #03033328
MFR #AR20K-N01E-X2140B
Price$37.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR20K-N01E-X2140B

Standard Air Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight, 7.30 to 123 psi
Mi Item #03033328
MFR #AR20K-N01E-X2140B

Mfr description
AR20K-N01E-X2140B REGULATOR, MODULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.95/each

Specifications

Dimensions

  • Body Size
    20
  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Overall Height
    40 mm
  • Overall Length
    94 mm
  • Overall Width
    58 mm
  • Port Size
    1/8 NPT
  • Weight
    0.59 lbs

Details

  • Adjuster Type
    Knob
  • Backflow Function
    With Backflow Function
  • Fluid Comp
    Air
  • Included Options
    Backflow Function, Square Pressure Gauge
  • Inlet Port Gender
    Female
  • Inlet Port Type
    Straight
  • Knob Type
    Rising
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    123 psi
  • Min Operating Temperature
    23 °F
  • Minimum Set Pressure
    7.3 psi
  • Mounting Type
    With Bracket
  • Operating Temperature Range
    23 To 140 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Pressure Gauge Included
    Square Embedded Type Pressure Gauge (with Limit Indicator)
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Proof Pressure
    217 psi
  • Relief Function
    Relieving
  • Series/System
    AR-B
  • Set Pressure Range
    7.30 to 123 psi
  • Standards Met
    ASTM B117-07a, JIS Z 2371
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)