Motion
923576
Friction Clutch - 1.5000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
MI ITEM #03033552
MFR #923576
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Friction Clutch - 1.5000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Pilot Mount
MI ITEM #03033552
MFR #923576

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
923576 LSCC-54 1.500 BORE PILOT

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Multiple Disc Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/8 NPT
  • Max Rpm
    250 rpm @ 80 psi rpm, 300 rpm @ 70 psi rpm, 350 rpm @ 60 psi rpm, 450 rpm @ 50 psi rpm, 750 rpm @ 40 psi rpm
  • Finish
    Machined Aluminum
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Overall Length
    6.30 in
  • Overall Diameter
    5.73 in
  • Bore Diameter
    1.5000 in
  • Minimum Sprocket Size
    25/74T, 35/50T, 40-41/38T, 50/32T, 60/27T, 80/21T
  • Drive Inertia
    16.35 lb-in²
  • Shaft Inertia
    7.34 lb/in²
  • Pilot Diameter
    4.0000 in
  • Pilot Or Drive Flg Bolt Circle Data
    4, 5/16–18 Bolts @ 90° on a 4.750 inch Circle
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Approximate Clutch Facing Life
    Contact Local Motion Industries Branch
  • Maximum Continuous Thermal Dissipation
    Contact Local Motion Industries Branch
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    5 psi
  • Clutch Air Chamber Volume When New
    3.836 in³
  • Clutch Air Chamber Vol When Worn Out
    6.260 in³
  • Ratings
    CE and RoHS
  • Model
    LSCC-54
  • Weight
    18.95 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    LSCC multi-disc pilot mount clutches provide big torque in a small economical package. Available in 3 sizes with static torque up to 4000 in-lbs at 80 psi, and bores up to 1.5 in. Maximum speed is dependent on the air pressure/torque setting. Pilot accepts pulleys, sprockets, and Nexen couplings. Ideal for conveyors and other high torque, low RPM applications. Splined hub minimizes binding that can cause problems with competitive hex driven products.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284255752

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text