Motion
7000029152 PTFE FILM TAPE 5480 GRAY 2"X36YD 3.7 MIL

3M
7000029152 PTFE FILM TAPE 5480 GRAY 2"X36YD 3.7 MIL

3M™ PTFE Film Tape 5480, Gray, 2 in x 36 yd, 3.7 mil, 6 rolls per case, Boxed
Mi Item #03033613
MFR #7000029152 PTFE FILM TAPE 5480 GRAY 2"X36YD 3.7 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000029152 PTFE FILM TAPE 5480 GRAY 2"X36YD 3.7 MIL

3M™ PTFE Film Tape 5480, Gray, 2 in x 36 yd, 3.7 mil, 6 rolls per case, Boxed
Mi Item #03033613
MFR #7000029152 PTFE FILM TAPE 5480 GRAY 2"X36YD 3.7 MIL

Mfr description
7000029152 PTFE FILM TAPE 5480 GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
  • Silicone adhesive provides clean removal from a variety of surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    3.7 mil
  • Weight
    0.823 lb
  • Width
    2 in

Details

  • Application
    Pipe Sealing
  • Color
    Gray
  • Manufacturer Stock Number
    70016054358
  • Manufacturer Upc Number
    00021200161681
  • Operating Temperature Range
    -65 to +500 °F
  • UPC_NO
    00021200161681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)