Motion
100-5 COT ROLLER CHAIN

TIMKEN DRIVES LLC
100-5 COT ROLLER CHAIN

Roller Chain - Standard Series, 100 / 1-1/4 in, Cottered, 5 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03033710
MFR #100-5 COT ROLLER CHAIN
Price$859.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
100-5 COT ROLLER CHAIN

Roller Chain - Standard Series, 100 / 1-1/4 in, Cottered, 5 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03033710
MFR #100-5 COT ROLLER CHAIN

Mfr description
DRV-100-5C-10FT;11664 100-5 COT ROLLER
  • Price per ft
  • Overall Length 10 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$859.46/each

Specifications

Dimensions

  • Chain Overall Width
    7.337 in
  • Inside Width
    0.755 in
  • Link Plate Height
    1.180 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Pin Length
    7.337 in
  • Pitch
    1-1/4 in
  • Plate Height
    1.6610 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Tensile Strength
    144000 lbs
  • Transverse Pitch
    1.411 in
  • Weight
    13.513 lbs
  • Weight per Foot
    13.12 lbs, 19.525 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    100-5
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    11664
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    96
  • Number Of Strands Across
    5
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Standard
  • Standards Met
    7F
  • Type
    Roller Chain
  • UPC_NO
    642051116646
  • Working Load Capacity
    19780 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)