Motion
120-6 COT ROLLER CHAIN

TIMKEN DRIVES LLC
120-6 COT ROLLER CHAIN

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Cottered, 6 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03033716
MFR #120-6 COT ROLLER CHAIN
List Price$1,188.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
120-6 COT ROLLER CHAIN

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Cottered, 6 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03033716
MFR #120-6 COT ROLLER CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,188.01/ft for your price

Overview

Mfr description
DRV-120-6C-10FT;11670 120-6 COT ROLLER
  • Price per ft
  • Overall Length 10 ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    6
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Material Specification
    Heat Treated
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    1.000 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.437 in
  • Pin Length
    11.053 in
  • Number Of Links
    80
  • Chain Overall Width
    11.053 in
  • Operating Temperature Range
    0 to 350 °F
  • Roller Diameter
    0.875 in
  • Standards Met
    B29.1
  • Tensile Strength
    34000 lbs
  • Transverse Pitch
    1.789 in
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Manufacturer Catalog Number
    11670
  • Weight
    24.479 lbs
  • UPC_NO
    642051116707
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text