Motion
120H-2 RIV
Roller Chain - Heavy Series, 120 / 1-1/2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03033718
MFR #120H-2 RIV
Price$542.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Heavy Series, 120 / 1-1/2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03033718
MFR #120H-2 RIV

Mfr description
DRV-120H-2R-10FT;11714 120H-2 RIV
  • Price per ft
  • Overall Length 10 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.45/each

Specifications

Dimensions

  • Chain Overall Width
    4.010 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pin Length
    4.010 in
  • Pitch
    1-1/2 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Tensile Strength
    68000 lbs
  • Weight
    9.097 lbs
  • Weight per Foot
    9.1 lbs, 13.542 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Riveted
  • Chain Number
    120H-2
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    No
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    11714
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    80
  • Number Of Strands Across
    2
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Abrasion Resistant, Heat Resistant
  • Series
    Heavy
  • Standards Met
    B29.1
  • Type
    Roller Chain
  • UPC_NO
    642051117148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)